NTN
NTN
291750
NTN NTN
Description
291750 TAPERED RLR BRG CUP ; SGL 17.5"X1.5625" STL
Bearing Cup; 291750 Basic Number; Standard Precision; 17-1/2" Outside Diameter; 1-9/16" Width; Single Row of Roller
Part #
291750
BDI #
1201073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/291750/p/1201073
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359794793
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
291750
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
18.5629
Long Description
Bearing Cup; 291750 Basic Number; Standard Precision; 17-1/2" Outside Diameter; 1-9/16" Width; Single Row of Roller
Outside Diameter
17.5 Inch | 444.5 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.563 Inch | 39.688 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


