https://www.bdiexpress.com/medias/MFRTIMBRGXXX-FSRTRB-SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFEQmhMMmcyTmk4eE1EZ3lNVFE0TXpJMk5qQTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlJsTlNWRkpDWDFORFVGOHpNREI0TXpBd0xtcHdad3xjMDUzNGVhZWI3ZmUwODA0MTU2ODI4YjkwZDhlZTY5OWJiZGMxYmIyNmUxYTQzNjU5MzYwNjZkZDM0ZjYyNTY3
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-FSRTRB-SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFEQmhMMmcyTmk4eE1EZ3lNVFE0TXpJMk5qQTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlJsTlNWRkpDWDFORFVGOHpNREI0TXpBd0xtcHdad3xjMDUzNGVhZWI3ZmUwODA0MTU2ODI4YjkwZDhlZTY5OWJiZGMxYmIyNmUxYTQzNjU5MzYwNjZkZDM0ZjYyNTY3
TIMKEN
TIMKEN
354B-2
TIMKEN TIMKEN
Description
354B-20024 TAPERED ROLLER BEARING CUP ; STD PRECISION 3.347" OD
Bearing Cup; 354B Basic Number; Standard Precision; 3.347" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
354B-20024
BDI #
1337810
Details
292.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/354B-2/p/1337810
Your Price
$ 292.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.181
EAN
0053893010342
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
354B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
354B-2
Long Description
Bearing Cup; 354B Basic Number; Standard Precision; 3.347" Outside Diameter; 11/16" Width; Single Row of Roller
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Flange Outside Diameter
3.53 Inch | 89.662 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

