Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

48290/Q https://www.bdiexpress.com/medias/INDSKFXXXXXX-1238143-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNTV8aW1hZ2UvanBlZ3xhR014TDJneU5pOHhNREE1TURRd05EZ3pPVFExTkM5SlRrUlRTMFpZV0ZoWVdGaGZNVEl6T0RFME0xOHpNREI0TXpBd0xtcHdad3wyZmQ5MmQxMWZkZjFlYzhlMGM2ZmMwNDQ0YWI5NTEzYjQ4ZTFkZTczNzgyMDU2YTMyMmYwMTcxYjMwNDk0M2Ix
1414550 Tapered Roller Bearings 

SKF SKF

48290/Q

Description

48290/Q TAPERED ROLLER BRG

Bearing Cone; Single Row; 127MM Bore; 41MM Width

Part #

48290/Q

BDI #
1414550

Details

106579.2 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 106,579 / each
Ft 204,960 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.24
EAN
7316570414554
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Product Detail
Bearing Cone
Product Specification
Single Row; 127MM Bore; 41MM Width
Long Description
Bearing Cone; Single Row; 127MM Bore; 41MM Width