NTN
NTN
4T-09195
NTN NTN
Description
09195 TAPERED RLR BRG CUP ; SGL 1.938"X0.5625" STL
Bearing Cup; 9195 Basic Number; Standard Precision; 1-15/16" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
4T-09195
BDI #
17142275
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-09195/p/17142275
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.065
EAN
4547359512151
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
9195
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
09195
Long Description
Bearing Cup; 9195 Basic Number; Standard Precision; 1-15/16" Outside Diameter; 9/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh