

TIMKEN
TIMKEN
53377-20082
TIMKEN TIMKEN
Description
53377-20082
Bearing Cup; 53377 Basic Number; Standard Precision; 3-3/4" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
53377-20082
BDI #
27839154
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/53377-20082/p/27839154
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.335
EAN
0053893785233
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
53377
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.79
Long Description
Bearing Cup; 53377 Basic Number; Standard Precision; 3-3/4" Outside Diameter; 13/16" Width; Single Row of Roller
Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh