

TIMKEN
TIMKEN
EE221026-2
TIMKEN TIMKEN
Description
EE221026-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE 2.65" WD
Bearing Cone; EE221026 Basic Number; Standard Precision; 10-1/4" Bore; 2-21/32" Width; Single Row of Roller
Part #
EE221026-2
BDI #
1354757
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE221026-2/p/1354757
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
17.69
EAN
0053893514024
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE221026
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE221026-2
Long Description
Bearing Cone; EE221026 Basic Number; Standard Precision; 10-1/4" Bore; 2-21/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.656 Inch | 67.462 Millimeter
Bore
10.25 Inch | 260.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh