

TIMKEN
TIMKEN
H715346XX-2
TIMKEN TIMKEN
Description
H715346XX-2
Bearing Cone; H715346XX Basic Number; Standard Precision; 3" Bore; 1-13/16" Width; Single Row of Roller
Part #
H715346XX
BDI #
1425157
Details
402695.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H715346XX-2/p/1425157
Your Price
Ft 402,695 / each
Ft 468,250 / each BDIExpress
Ft 468,250 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.824
EAN
0053893668208
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H715346XX
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Special Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H715346XX-2
Long Description
Bearing Cone; H715346XX Basic Number; Standard Precision; 3" Bore; 1-13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3 Inch | 76.2 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh