

TIMKEN
TIMKEN
HM813841-2
TIMKEN TIMKEN
Description
HM813841-2
Bearing Cone; HM813841 Basic Number; Standard Precision; 2-3/8" Bore; 1-7/16" Width; Single Row of Roller
Part #
HM813841-20024
BDI #
1425215
Details
57861.33
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM813841-2/p/1425215
Your Price
Ft 57,861 / each
Ft 83,857 / each BDIExpress
Ft 83,857 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.477
EAN
0053893695181
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM813841
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM813841-2
Long Description
Bearing Cone; HM813841 Basic Number; Standard Precision; 2-3/8" Bore; 1-7/16" Width; Single Row of Roller
Width
1.438 Inch | 36.525 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh