FAG
FAG
L32207-XL
FAG FAG
Description
L32207-XL X-LIFE BEARING OUTER RING ; POR NON RETURNABLE
Bearing Cup; 2.835" Outside Diameter; 0.748" Width
Part #
L32207-XL
BDI #
24859631
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L32207-XL/p/24859631
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.001
EAN
4054369893816
Product Group - BDI
B02222
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.002
Product Detail
Bearing Cup
Product Specification
2.835" Outside Diameter; 0.748" Width
Long Description
Bearing Cup; 2.835" Outside Diameter; 0.748" Width