

TIMKEN
TIMKEN
LM114848-2
TIMKEN TIMKEN
Description
LM114848-2
Bearing Cone; LM114848 Basic Number; Standard Precision; 3" Bore; 1-1/16" Width; Single Row of Roller
Part #
LM114848-20024
BDI #
1363841
Details
309523.46
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM114848-2/p/1363841
Your Price
Ft 309,523 / each
Ft 359,911 / each BDIExpress
Ft 359,911 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.598
EAN
0053893932262
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM114848
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM114848-2
Long Description
Bearing Cone; LM114848 Basic Number; Standard Precision; 3" Bore; 1-1/16" Width; Single Row of Roller
Bore
3 Inch | 76.2 Millimeter
Width
1.063 Inch | 27 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh