TIMKEN
TIMKEN
LM328444-2 OBSOLETE DO NOT USE 12/25
TIMKEN TIMKEN
Description
LM328444-2 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 4-8 OD
Bearing Cone; LM328444 Basic Number; Standard Precision; 5-3/8" Bore; 1-5/32" Width; Single Row of Roller
Part #
LM328444-2 OBSOLETE DO NOT USE 12/25
BDI #
19287843
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM328444-2-OBSOLETE-DO-NOT-USE-12-25/p/19287843
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.75
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM328444
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM328444-2
Long Description
Bearing Cone; LM328444 Basic Number; Standard Precision; 5-3/8" Bore; 1-5/32" Width; Single Row of Roller
Width
1.156 Inch | 29.362 Millimeter
Bore
5.375 Inch | 136.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


