TIMKEN
TIMKEN
LM48548-2
TIMKEN TIMKEN
Description
LM48548-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 1-3/8" BORE 0.72" WD
Bearing Cone; LM48548 Basic Number; Standard Precision; 1-3/8" Bore; 0.72" Width; Single Row of Roller
Part #
LM48548-20024
BDI #
1364552
Details
28.72
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM48548-2/p/1364552
Your Price
$ 28.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.166
EAN
0053893313566
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM48548
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM48548-2
Long Description
Bearing Cone; LM48548 Basic Number; Standard Precision; 1-3/8" Bore; 0.72" Width; Single Row of Roller
Bore
1.375 Inch | 34.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


