

TIMKEN
TIMKEN
M268749-2
TIMKEN TIMKEN
Description
M268749-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW 18-24 OD
Bearing Cone; M268749 Basic Number; Standard Precision; 16-3/8" Bore; 4-1/2" Width; Single Row of Roller
Part #
M268749-2
BDI #
1366060
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M268749-2/p/1366060
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
69.539
EAN
0053893572512
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M268749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M268749 Basic Number; Standard Precision; 16-3/8" Bore; 4-1/2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
16.375 Inch | 415.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh