

TIMKEN
TIMKEN
M84510-20024
TIMKEN TIMKEN
Description
M84510-20024
Bearing Cup; M84510 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 0.58" Width; Single Row of Roller
Part #
M84510-20024
BDI #
27838782
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M84510-20024/p/27838782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.088
EAN
0053893352329
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M84510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.2
Long Description
Bearing Cup; M84510 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 0.58" Width; Single Row of Roller
Width
0.58 Inch | 14.732 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh