

TIMKEN
TIMKEN
NA08125-2
TIMKEN TIMKEN
Description
NA08125-2
Bearing Cone; NA08125 Basic Number; Standard Precision; 1-1/4" Bore; 41/64" Width; Single Row of Roller
Part #
100055543
BDI #
1367179
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA08125-2/p/1367179
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.103
EAN
0053893168586
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA08125
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA08125-2
Long Description
Bearing Cone; NA08125 Basic Number; Standard Precision; 1-1/4" Bore; 41/64" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.641 Inch | 16.281 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh