TIMKEN
TIMKEN
NP212181-20904
TIMKEN TIMKEN
Description
TIMKEN NP212181-20904
Bearing Cup; NP212181-20904 Basic Number; Standard Precision; 3.15" Outside Diameter; 0.492" Width; Single Row of Roller
Part #
NP212181-20904
BDI #
1368180
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP212181-20904/p/1368180
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0053893715896
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP212181-20904
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP212181-20904 Basic Number; Standard Precision; 3.15" Outside Diameter; 0.492" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.492 Inch | 12.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


