TIMKEN
TIMKEN
NP478770-2
TIMKEN TIMKEN
Description
NP478770-2 ; TRB SINGLE CONE PWRDENSE 4-8 OD
Bearing Cone; NP478770 Basic Number; Standard Precision; 2-3/4" Bore; 2.04" Width; Single Row of Roller
Part #
NP478770-2
BDI #
1368476
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP478770-2/p/1368476
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.148
EAN
0053893986753
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP478770
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP478770 Basic Number; Standard Precision; 2-3/4" Bore; 2.04" Width; Single Row of Roller
Width
2.04 Inch | 51.816 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


