Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R32207-XL https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-R32-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDF8aW1hZ2UvanBlZ3xhRGhtTDJneU5TOHhNRFV5TXpZek1qQTBNakF4TkM5SlRrUkdRVWRDVWtkWVdGaGZWRkpmVWpNeVh6TXdNSGd6TURBdWFuQm58ZTAwM2NhZTA0ZDI2NGJkMjlhMzE5MGEwMDc5ZTI4N2M2NzZjZWQ5MTA4NmFmMmE3YTNlMzliOWU3YzBmZDY5YQ
24860646 Tapered Roller Bearings 

FAG FAG

R32207-XL

Description

R32207-XL X-LIFE BEARING ASSY ; TAPERED RLR NON-RETURNABLE

Bearing Cone; 35MM Bore; 23MM Width

Part #

R32207-XL

BDI #
24860646

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.289
EAN
4054369893960
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.637
Product Detail
Bearing Cone
Product Specification
35MM Bore; 23MM Width
Long Description
Bearing Cone; 35MM Bore; 23MM Width