TIMKEN
TIMKEN
T68976-2
TIMKEN TIMKEN
Description
T68976-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Bearing Double Cup; T68976 Basic Number; Class 2 Precision; 4-3/4" Outside Diameter; 2-9/16" Width; Double Row of Roller
Part #
T68976-2
BDI #
1374010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/T68976-2/p/1374010
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.3
EAN
0053893379203
Product Group - BDI
B04334
Precision Class
Class 2
Component
Double Cup
Basic Number
T68976
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
6.73
Long Description
Bearing Double Cup; T68976 Basic Number; Class 2 Precision; 4-3/4" Outside Diameter; 2-9/16" Width; Double Row of Roller
Outside Diameter
4.75 Inch | 120.65 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



