https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-BR-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NTV8aW1hZ2UvanBlZ3xhR1kxTDJneFppOHhNRFV4TnpjNU5qazBOVGsxTUM5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOUNVbDg0TURBd1h6TXdNSGd6TURBdWFuQm58NjJjZDk2Yzk2NDRhYWU1Yjg1NzBjZmYxOWQzYzQ4Y2M3MjAzZTQ5NzUyNmE4YmNhYmZhOTZkMzVlNzk2MDBmYg
https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-BR-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NTV8aW1hZ2UvanBlZ3xhR1kxTDJneFppOHhNRFV4TnpjNU5qazBOVGsxTUM5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOUNVbDg0TURBd1h6TXdNSGd6TURBdWFuQm58NjJjZDk2Yzk2NDRhYWU1Yjg1NzBjZmYxOWQzYzQ4Y2M3MjAzZTQ5NzUyNmE4YmNhYmZhOTZkMzVlNzk2MDBmYg
NTN
NTN
81206L1P5
NTN NTN
Description
81206L1P5 CYLINDRICAL ROLLER BEARING ; THRUST 30MM ID 52MM OD
Thrust Roller Cylindrical Bearing; 30MM Bore 1; 32MM Bore 2; 52MM Outside Diameter; 16MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Part #
81206L1P5
BDI #
1213655
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81206L1P5/p/1213655
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
EAN
4547359457186
Product Group - BDI
B04270
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 5 | ISO P5
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.3299
Long Description
Thrust Roller Cylindrical Bearing; 30MM Bore 1; 32MM Bore 2; 52MM Outside Diameter; 16MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Height
0.63 Inch | 16 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore 2
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

