https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNTR8aW1hZ2UvanBlZ3xhRFZpTDJnMk1TOHhNREk1TXpReU1UZ3pOREkzTUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDg0TURBd1gxTlVURjh6TURCNE16QXdMbXB3Wnd8N2I0ZmFjNWUzNzdiMDFiMGIyMThjMzEyZTM4Njc1ZTc3ZTE3N2FiZmI1MGE4MjZhYjI2MzdhODA2N2I0N2NjNA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNTR8aW1hZ2UvanBlZ3xhRFZpTDJnMk1TOHhNREk1TXpReU1UZ3pOREkzTUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDg0TURBd1gxTlVURjh6TURCNE16QXdMbXB3Wnd8N2I0ZmFjNWUzNzdiMDFiMGIyMThjMzEyZTM4Njc1ZTc3ZTE3N2FiZmI1MGE4MjZhYjI2MzdhODA2N2I0N2NjNA
CONSOLIDATED BEARING
CONSOLIDATED BEARING
81208
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
81208 THRUST ROLLER BEARING
Thrust Roller Cylindrical Bearing; 40MM Bore 1; 42MM Bore 2; 68MM Outside Diameter; 19MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81208
BDI #
222068
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81208/p/222068
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.26
EAN
0644075201780
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
81208
Weight / LBS
0.57
Long Description
Thrust Roller Cylindrical Bearing; 40MM Bore 1; 42MM Bore 2; 68MM Outside Diameter; 19MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
0.748 Inch | 19 Millimeter
Bore 2
1.654 Inch | 42 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

