IKO
IKO
NAXI 723Z
IKO IKO
Description
NAXI 723Z COMBO NEEDLE ROLLER BEARING ; 7MM IDX19MM ODX23MM W W/THRUST BALL BRG
Combination Bearing; 7MM Bore 1; 7MM Bore 2; 19MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NAXI 723Z
BDI #
18202903
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NAXI-723Z/p/18202903
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.045
EAN
4549557062681
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
With Dust Cover | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0992
Long Description
Combination Bearing; 7MM Bore 1; 7MM Bore 2; 19MM Outside Diameter; 23MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
0.748 Inch | 19 Millimeter
Bore 1
0.276 Inch | 7 Millimeter
Height
0.906 Inch | 23 Millimeter
Bore 2
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


