https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSYPR-NKXR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhR1l6TDJnNE1DOHhNRFV4TnpneU1UWTFNekF5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUzFoU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8OWNiYjdkYWFhMjQxYjc3ZDg4N2JhN2IxZjRkNGFmNjhiMjUxYWU1ZDgwOTZmYmM0YTQ2YTI3M2FhYjQ1NGYzZg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSYPR-NKXR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhR1l6TDJnNE1DOHhNRFV4TnpneU1UWTFNekF5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUzFoU1gxTlVURjh6TURCNE16QXdMbXB3Wnd8OWNiYjdkYWFhMjQxYjc3ZDg4N2JhN2IxZjRkNGFmNjhiMjUxYWU1ZDgwOTZmYmM0YTQ2YTI3M2FhYjQ1NGYzZg
NTN
NTN
NKXR45Z
NTN NTN
Description
NKXR45Z NEEDLE RLR BRG ; 45MMX58MMX32MM
Combination Bearing; 45MM Bore 1; 45MM Bore 2; 66.5MM Outside Diameter; 32MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKXR45Z
BDI #
23715635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKXR45Z/p/23715635
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
EAN
4550253072560
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
With Dust Cover | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.ntnglobal.com
Long Description
Combination Bearing; 45MM Bore 1; 45MM Bore 2; 66.5MM Outside Diameter; 32MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.26 Inch | 32 Millimeter
Bore 1
1.772 Inch | 45 Millimeter
Bore 2
1.772 Inch | 45 Millimeter
Outside Diameter
2.618 Inch | 66.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


