https://www.bdiexpress.com/medias/INDFAGTHRBRG-SW-NC-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MjF8aW1hZ2UvanBlZ3xhREZtTDJoaU5pOHhNRFV4TnpneE1UZzFOVE01TUM5SlRrUkdRVWRVU0ZKQ1VrZGZVMWRmVGtOZlYxTmZNekF3ZURNd01DNXFjR2N8NmE0MmJjN2JkMTJkZTQyZmZmNWI1ZDA5M2YyMWNmZDllNzFiZGQ4N2ZiN2M1YWZmZjE4ZGNhMjdiMWJjZTkzYg
https://www.bdiexpress.com/medias/INDFAGTHRBRG-SW-NC-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MjF8aW1hZ2UvanBlZ3xhREZtTDJoaU5pOHhNRFV4TnpneE1UZzFOVE01TUM5SlRrUkdRVWRVU0ZKQ1VrZGZVMWRmVGtOZlYxTmZNekF3ZURNd01DNXFjR2N8NmE0MmJjN2JkMTJkZTQyZmZmNWI1ZDA5M2YyMWNmZDllNzFiZGQ4N2ZiN2M1YWZmZjE4ZGNhMjdiMWJjZTkzYg
INA
INA
WS81148
INA INA
Description
NOT AVAILABLE IN CANADA
Shaft Bearing Washer; 240MM Bore 1; 240MM Bore 2; 297MM Outside Diameter; 13.5MM Height; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only
Part #
WS81148
BDI #
1182893
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS81148/p/1182893
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161800
Weight / Kilogram
2.54
EAN
4012802466942
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
5.59973
Long Description
Shaft Bearing Washer; 240MM Bore 1; 240MM Bore 2; 297MM Outside Diameter; 13.5MM Height; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Shaft Washer Only
Height
0.531 Inch | 13.5 Millimeter
Bore 2
9.449 Inch | 240 Millimeter
Bore 1
9.449 Inch | 240 Millimeter
Outside Diameter
11.693 Inch | 297 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

