

CRC
CRC
03083
CRC CRC
Description
03083 16OZ WELDER ANTI-SPATTER SPRAY ; 1003349 12EA/CS
Anti-Spatter Spray; 16OZ Nominal Capacity Volume; 14 wtOZ Nominal Weight Capacity; Water, Dimethyl Ether, Lactic Acid and White Mineral Oil Chemical Compound; White Color; Aerosol Can Packing Type; Liquid Physical Form; Anti-Spatter Spray Coating Type; For Welding Application
Part #
03083
BDI #
23087503
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/03083/p/23087503
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23271801
Weight / Kilogram
0.604
EAN
0078254030838
Product Group - BDI
C00104
Noun
Spray
Keyword String
Anti-Spatter
Manufacturer Item Number
125-03083
Product Detail
Anti-Spatter Spray
Product Specification
16OZ Nominal Capacity Volume; 14 wtOZ Nominal Weight Capacity; Water, Dimethyl Ether, Lactic Acid and White Mineral Oil Chemical Compound; White Color; Aerosol Can Packing Type; Liquid Physical Form; Anti-Spatter Spray Coating Type; For Welding Application
Long Description
Anti-Spatter Spray; 16OZ Nominal Capacity Volume; 14 wtOZ Nominal Weight Capacity; Water, Dimethyl Ether, Lactic Acid and White Mineral Oil Chemical Compound; White Color; Aerosol Can Packing Type; Liquid Physical Form; Anti-Spatter Spray Coating Type; For Welding Application