

CRC
CRC
03109
CRC CRC
Description
03109 SUPER DEGREASER ; 20OZ CLEAR COLORLESS LIQUID 12EA/CS
Cleaner and Degreaser; 17OZ Nominal Capacity Volume; 7000 Volts Dielectric Strength; 17OZ Fill Amount; Spray Bottle Packing Type; Liquid Physical Form; 12/Carton Quantity; Removes Grease/Oil and Sludge; 1.4 Maximum Specific Gravity; For Air Tool, Mechanical Brake, Clutches, Chain, Wire Ropes, Motor, Die, Molds, Part, Bearing, Generators and Amplifier, Compressor Application
Part #
03109
BDI #
22131993
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/03109/p/22131993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.642
EAN
0078254031095
Product Group - BDI
C00104
Noun
Cleaner and Degreaser
Manufacturer Item Number
125-03109
Product Detail
Cleaner and Degreaser
Product Specification
17OZ Nominal Capacity Volume; 7000 Volts Dielectric Strength; 17OZ Fill Amount; Spray Bottle Packing Type; Liquid Physical Form; 12/Carton Quantity; Removes Grease/Oil and Sludge; 1.4 Maximum Specific Gravity; For Air Tool, Mechanical Brake, Clutches, Chain, Wire Ropes, Motor, Die, Molds, Part, Bearing, Generators and Amplifier, Compressor Application
Long Description
Cleaner and Degreaser; 17OZ Nominal Capacity Volume; 7000 Volts Dielectric Strength; 17OZ Fill Amount; Spray Bottle Packing Type; Liquid Physical Form; 12/Carton Quantity; Removes Grease/Oil and Sludge; 1.4 Maximum Specific Gravity; For Air Tool, Mechanical Brake, Clutches, Chain, Wire Ropes, Motor, Die, Molds, Part, Bearing, Generators and Amplifier, Compressor Application