https://www.bdiexpress.com/medias/INDCRCXXXXXX-23207725-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDJ8aW1hZ2UvanBlZ3xhR1UzTDJnMVlTOHhNRE13TkRRMU5qWTFORGczT0M5SlRrUkRVa05ZV0ZoWVdGaGZNak15TURjM01qVmZNekF3ZURNd01DNXFjR2N8NDQ4ZjNkNjBhNGUzODg1M2RlYmQ5MmNmNDQ3Y2NjMjYzMTAxYjQwMjFlZmRkNjRhZGIyYmZiMzBjY2FlZTc2Yg
https://www.bdiexpress.com/medias/INDCRCXXXXXX-23207725-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDJ8aW1hZ2UvanBlZ3xhR1UzTDJnMVlTOHhNRE13TkRRMU5qWTFORGczT0M5SlRrUkRVa05ZV0ZoWVdGaGZNak15TURjM01qVmZNekF3ZURNd01DNXFjR2N8NDQ4ZjNkNjBhNGUzODg1M2RlYmQ5MmNmNDQ3Y2NjMjYzMTAxYjQwMjFlZmRkNjRhZGIyYmZiMzBjY2FlZTc2Yg
CRC
CRC
03196
CRC CRC
Description
03196 FOAMING COIL CLEANER ; 18OZ AEROSOL 12EA/CS
Cleaner and Degreaser; Air Conditioning, Refrigeration Condensers, Fan Blade, Blower Wheel Applicable Material; 20OZ Nominal Capacity Volume; Hydrocarbon Chemical Compound; Light Yellow Color; 18OZ Fill Amount; Glycol Odor/Scent; Removes Grease/Oil and Sludge; 1.09 Maximum Specific Gravity; 10.4 Percentage VOC
Part #
03196
BDI #
23207725
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/03196/p/23207725
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.642
EAN
0078254031965
Product Group - BDI
C00104
Noun
Cleaner and Degreaser
Manufacturer Item Number
125-03196
Product Detail
Cleaner and Degreaser
Product Specification
Air Conditioning, Refrigeration Condensers, Fan Blade, Blower Wheel Applicable Material; 20OZ Nominal Capacity Volume; Hydrocarbon Chemical Compound; Light Yellow Color; 18OZ Fill Amount; Glycol Odor/Scent; Removes Grease/Oil and Sludge; 1.09 Maximum Specific Gravity; 10.4 Percentage VOC
Long Description
Cleaner and Degreaser; Air Conditioning, Refrigeration Condensers, Fan Blade, Blower Wheel Applicable Material; 20OZ Nominal Capacity Volume; Hydrocarbon Chemical Compound; Light Yellow Color; 18OZ Fill Amount; Glycol Odor/Scent; Removes Grease/Oil and Sludge; 1.09 Maximum Specific Gravity; 10.4 Percentage VOC

