https://www.bdiexpress.com/medias/INDCRCXXXXXX-23248759-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MTl8aW1hZ2UvanBlZ3xhR0kzTDJneU9DOHhNRE13TkRVeE1UTXhNVGt3TWk5SlRrUkRVa05ZV0ZoWVdGaGZNak15TkRnM05UbGZNekF3ZURNd01DNXFjR2N8YTc3YzExNmMwNzQ2NmRjYWEyYzczNTRjMzM1ODY4NTc3MDlkMWI4NTQ1N2Y5OTE3NTY2YmExYzFmM2M5YmM4OQ
https://www.bdiexpress.com/medias/INDCRCXXXXXX-23248759-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MTl8aW1hZ2UvanBlZ3xhR0kzTDJneU9DOHhNRE13TkRVeE1UTXhNVGt3TWk5SlRrUkRVa05ZV0ZoWVdGaGZNak15TkRnM05UbGZNekF3ZURNd01DNXFjR2N8YTc3YzExNmMwNzQ2NmRjYWEyYzczNTRjMzM1ODY4NTc3MDlkMWI4NTQ1N2Y5OTE3NTY2YmExYzFmM2M5YmM4OQ
CRC
CRC
18414
CRC CRC
Description
18414 BRIGHT ZINC-IT ; 1005244 12EA/CS
Corrosion Inhibitor; Ferrous Metal Applicable Material; Breaker Panel Housings/Catwalks/Conduit/Door/Electrical Poles/Exposed Edge/Fastener/Fencing/Grates/Guard Rails/Railing/Rain Spouts/Signs/Strapping/Thread/Trailer/Waste Containers/Weld Application; 16OZ Nominal Capacity Volume; Styrenated-Epoxy Chemical Compound; Gray Color; 13OZ Fill Amount; -2.2 Deg F Nominal Flash Point; Aromatic Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 1.5 To 3MIL RecoMMended Film Thickness; 0.77 To 0.85 Maximum Specific Gravity; Anti-Corrosion Coating Type; 45.9 Percentage; 579G/L; 4.83LB/GAL VOC
Part #
18414
BDI #
23248759
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/18414/p/23248759
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.491
EAN
0078254184142
Product Group - BDI
C00104
Noun
Inhibitor
Keyword String
Corrosion
Manufacturer Item Number
125-18414
Product Detail
Corrosion Inhibitor
Product Specification
Ferrous Metal Applicable Material; Breaker Panel Housings/Catwalks/Conduit/Door/Electrical Poles/Exposed Edge/Fastener/Fencing/Grates/Guard Rails/Railing/Rain Spouts/Signs/Strapping/Thread/Trailer/Waste Containers/Weld Application; 16OZ Nominal Capacity Volume; Styrenated-Epoxy Chemical Compound; Gray Color; 13OZ Fill Amount; -2.2 Deg F Nominal Flash Point; Aromatic Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 1.5 To 3MIL RecoMMended Film Thickness; 0.77 To 0.85 Maximum Specific Gravity; Anti-Corrosion Coating Type; 45.9 Percentage; 579G/L; 4.83LB/GAL VOC
Long Description
Corrosion Inhibitor; Ferrous Metal Applicable Material; Breaker Panel Housings/Catwalks/Conduit/Door/Electrical Poles/Exposed Edge/Fastener/Fencing/Grates/Guard Rails/Railing/Rain Spouts/Signs/Strapping/Thread/Trailer/Waste Containers/Weld Application; 16OZ Nominal Capacity Volume; Styrenated-Epoxy Chemical Compound; Gray Color; 13OZ Fill Amount; -2.2 Deg F Nominal Flash Point; Aromatic Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 1.5 To 3MIL RecoMMended Film Thickness; 0.77 To 0.85 Maximum Specific Gravity; Anti-Corrosion Coating Type; 45.9 Percentage; 579G/L; 4.83LB/GAL VOC

