Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14070 https://www.bdiexpress.com/medias/INDCRCXXXXXX-23126289-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU4M3xpbWFnZS9qcGVnfGFHVTRMMmhqWlM4eE1ETXdORFEzT1RRMk1UUXdOaTlKVGtSRFVrTllXRmhZV0ZoZk1qTXhNall5T0RsZk16QXdlRE13TUM1cWNHY3xjYWVhNTAyNzRhZWJiNGE5MzNjMDUwYTNhZmZlMWMyNjBjNWUzMTk5M2UzZThjOWIwYmQzNTE5NzE3OGEzYzYx
23126289 Adhesives 

CRC CRC

14070

Description

14070 MINUTE MEND 4OZ EPOXY PUTTY ; 24EA/CS

Putty; Ceramic, Concrete, Fiberglass, Glass, Plastic, Steel, Wood, Aluminum Applicable Material; Multi-Purpose Application; 4OZ Nominal Weight Capacity; Epoxy Chemical Compound; Gray Color; 300 V/mil Dielectric Strength; 24 Hr at 77 Deg F Full Cure Time at Temperature; 65 Shore D Nominal Hardness; Stick Packing Type; Ester/Alcohol/Ketone/Salt/Halogenated Hydrocarbon Resistance; 1.98 Nominal Specific Gravity; 1000PSI Tensile Maximum Stress Resistance; 800PSI Tensile Minimum Stress Resistance; 250 Deg F Maximum Temperature Range; -4 Deg F Minimum Temperature Range

Part #

14070

BDI #
23126289

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.15
EAN
0078254140704
Product Group - BDI
C00104
Noun
Putty
Manufacturer Item Number
125-14070
Weight / LBS
0.33
Product Detail
Putty
Product Specification
Ceramic, Concrete, Fiberglass, Glass, Plastic, Steel, Wood, Aluminum Applicable Material; Multi-Purpose Application; 4OZ Nominal Weight Capacity; Epoxy Chemical Compound; Gray Color; 300 V/mil Dielectric Strength; 24 Hr at 77 Deg F Full Cure Time at Temperature; 65 Shore D Nominal Hardness; Stick Packing Type; Ester/Alcohol/Ketone/Salt/Halogenated Hydrocarbon Resistance; 1.98 Nominal Specific Gravity; 1000PSI Tensile Maximum Stress Resistance; 800PSI Tensile Minimum Stress Resistance; 250 Deg F Maximum Temperature Range; -4 Deg F Minimum Temperature Range
Long Description
Putty; Ceramic, Concrete, Fiberglass, Glass, Plastic, Steel, Wood, Aluminum Applicable Material; Multi-Purpose Application; 4OZ Nominal Weight Capacity; Epoxy Chemical Compound; Gray Color; 300 V/mil Dielectric Strength; 24 Hr at 77 Deg F Full Cure Time at Temperature; 65 Shore D Nominal Hardness; Stick Packing Type; Ester/Alcohol/Ketone/Salt/Halogenated Hydrocarbon Resistance; 1.98 Nominal Specific Gravity; 1000PSI Tensile Maximum Stress Resistance; 800PSI Tensile Minimum Stress Resistance; 250 Deg F Maximum Temperature Range; -4 Deg F Minimum Temperature Range