LOCTITE
LOCTITE
2047 BLK 50ML IDH 1134607
LOCTITE LOCTITE
Description
USE 24601031
Threadlocker; 2047 Threadlocker; 50mL Nominal Capacity Volume; Black Color; 24 hr Fix Cure Time at Temperature; Bottle Packing Type; 300 Deg F Maximum Temperature Range; Threadlocking Application; Loctite
Part #
2047 BLK 50ML IDH 1134607
BDI #
1055210
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/2047-BLK-50ML-IDH-1134607/p/1055210
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.09
EAN
0079340430525
Product Group - BDI
C00104
Noun
Threadlocker
Manufacturer Internal Number
442-1134607
Product Detail
Threadlocker
Product Specification
2047 Threadlocker; 50mL Nominal Capacity Volume; Black Color; 24 hr Fix Cure Time at Temperature; Bottle Packing Type; 300 Deg F Maximum Temperature Range; Threadlocking Application; Loctite
Long Description
Threadlocker; 2047 Threadlocker; 50mL Nominal Capacity Volume; Black Color; 24 hr Fix Cure Time at Temperature; Bottle Packing Type; 300 Deg F Maximum Temperature Range; Threadlocking Application; Loctite