

LOCTITE
LOCTITE
480 20GM IDH 135466
LOCTITE LOCTITE
Description
480 INSTANT ADHESIVE 20GM BOTTLE 135466 ; 48040 MOITURE CURE BLACK 10EA/CS
Adhesive; Toughened Instant Adhesive; 3800PSI Adhesive Tensile Shear; 180 Deg F Application Maximum Temperature Range; -65 Deg F Minimum Application Temperature Range; 20G Nominal Capacity Volume; 20G Nominal Capacity WeightEthyl Cyanoacrylate Chemical Compound; Black Color; Faster Cure Curing Method; 90 Sec Fixture Time; 24 Hr at 180 Deg FFull Cure Time at Temperature0.006" Nominal Gap Fill; English Language; Tube Packing Type; Chemical/Humidity/Thermal Resistance; 1.1 Nominal Specific Gravity; 180 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Adhesive Type; 200 cP Nominal Viscosity at Temperature; 200 cP Maximum Viscosity; 90 Sec Nominal Working Time; For Brass, Bronze, Copper, Iron, Nickel, Soft Steel Applicable Material; Industrial Application; For Used With Bonding and Gap Filling; Loctite
Part #
480 20GM IDH 135466
BDI #
24742603
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/480-20GM-IDH-135466/p/24742603
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.03
EAN
0079340480407
Product Group - BDI
C00104
Noun
Adhesive
Manufacturer Internal Number
442-135466
Weight / LBS
0.09
Product Detail
Adhesive
Product Specification
Toughened Instant Adhesive; 3800PSI Adhesive Tensile Shear; 180 Deg F Application Maximum Temperature Range; -65 Deg F Minimum Application Temperature Range; 20G Nominal Capacity Volume; 20G Nominal Capacity WeightEthyl Cyanoacrylate Chemical Compound; Black Color; Faster Cure Curing Method; 90 Sec Fixture Time; 24 Hr at 180 Deg FFull Cure Time at Temperature0.006" Nominal Gap Fill; English Language; Tube Packing Type; Chemical/Humidity/Thermal Resistance; 1.1 Nominal Specific Gravity; 180 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Adhesive Type; 200 cP Nominal Viscosity at Temperature; 200 cP Maximum Viscosity; 90 Sec Nominal Working Time
Long Description
Adhesive; Toughened Instant Adhesive; 3800PSI Adhesive Tensile Shear; 180 Deg F Application Maximum Temperature Range; -65 Deg F Minimum Application Temperature Range; 20G Nominal Capacity Volume; 20G Nominal Capacity WeightEthyl Cyanoacrylate Chemical Compound; Black Color; Faster Cure Curing Method; 90 Sec Fixture Time; 24 Hr at 180 Deg FFull Cure Time at Temperature0.006" Nominal Gap Fill; English Language; Tube Packing Type; Chemical/Humidity/Thermal Resistance; 1.1 Nominal Specific Gravity; 180 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Adhesive Type; 200 cP Nominal Viscosity at Temperature; 200 cP Maximum Viscosity; 90 Sec Nominal Working Time; For Brass, Bronze, Copper, Iron, Nickel, Soft Steel Applicable Material; Industrial Application; For Used With Bonding and Gap Filling; Loctite