Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 3090 10ML IDH 1379599
1465357 General Purpose Adhesives 

LOCTITE LOCTITE

3090 10ML IDH 1379599

Description

LOC.KEVEROCSOR

General Purpose Instant Adhesive; Bonding; Dual Cartridge; Assembly of Parts | Gap Filling

Part #

1379599

BDI #
1465357

Details

10311.84 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 10,312 / each
Ft 10,416 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Bonding
Container Type
Dual Cartridge
Texture
Liquid
Application
Assembly of Parts | Gap Filling
Tradename
3090
Manufacturer's Description
Loctite 3090 Instant Adhesive
Color
Clear
Container Size value And um
10 Ml
Substrate Material
Wood | Paper | Leather | Fabric
Degree of Flashpoint value And um
160 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
Other Features
Two Part Cyanoacrylate Technology | Fast Curing
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1379599
Long Description
General Purpose Instant Adhesive; Bonding; Dual Cartridge; Assembly of Parts | Gap Filling

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh