Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

401 500GM IDH 142578 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-401-BTL-500GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTl8aW1hZ2UvanBlZ3xhREkwTDJobVlTOHhNRGN6TWpZNU5EUXpOemt4T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRBeFgwSlVURjgxTURCSFRWOHpNREI0TXpBd0xtcHdad3w0ZjQwMzY1YzRkOGVjMmU2NWViYmZjY2NlYTc4NjJjYzg4Mjk1MGQ5OGVjNmI3ZTljYjY3ODViMzI4ZWI0NmI1
1406094 General Purpose Adhesives 

LOCTITE LOCTITE

401 500GM IDH 142578

Description

401/500 ; LOC 401/500

General Purpose Instant Adhesive; Surface Insensitive | Bonding; Bottle; Bonding Close Fitting Part | Repairing

Part #

142578

BDI #
1406094

Details

120423.6 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 120,424 / each
Ft 121,640 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
4100630401805
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive | Bonding
Container Type
Bottle
Texture
Liquid
Application
Bonding Close Fitting Part | Repairing
Tradename
401
Manufacturer's Description
Loctite 401 Instant Adhesive
Color
Colorless to Yellow
Container Size value And um
500 Gm
Substrate Material
Elastomer | Fabric | Leather | Metal | Paper| Plastic
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Sharp
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF P1
Other Features
Cyanoacrylate Technology | Low Viscosity | Industrial Grade | Humidity Cure
Net Weight
1.1 Lb
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
142578
Long Description
General Purpose Instant Adhesive; Surface Insensitive | Bonding; Bottle; Bonding Close Fitting Part | Repairing

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh