Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4031 20GM https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-20051701-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMDh8aW1hZ2UvanBlZ3xhR0psTDJnMU5DODVPRE0yTVRJMk5ETTNOREEyTDBsT1JFeFBRMEZFU0ZoWVdGOUhVRjh5TURBMU1UY3dNVjh6TURCNE16QXdMbXB3Wnd8NDFmMDFkM2QyZjFmNWE3NDgxN2MzZTY2OGU1NzFkNjBiMjM4YjQyNzQ1OWNkNzM5OTMyZDQwMDA5NzQyYmE3Mw
20051701 General Purpose Adhesives 

LOCTITE LOCTITE

4031 20GM

Description

USE 24582665 ; MEDICAL DEVICE TYPE

General Purpose Instant Adhesive; Gap Filling; Bottle; Viscous Liquid; Gap Filling; Light Yellow; 20 G

Part #

4031 20GM

BDI #
20051701

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.02
EAN
0079340186828
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Gap Filling
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Tradename
4031 | PRISM
Manufacturer's Description
Loctite 4031 Prism Instant Adhesive
Color
Light Yellow
Container Size value And um
20 G
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
Above 80 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
Mil-A-46050C
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Gap Filling; Bottle; Viscous Liquid; Gap Filling; Light Yellow; 20 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh