Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

426 300GM https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-426-CRT-300GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjR8aW1hZ2UvanBlZ3xhR1kzTDJneFlpOHhNRGN6TWpjNU5ESTBPVEkwTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRJMlgwTlNWRjh6TURCSFRWOHpNREI0TXpBd0xtcHdad3w0MTZjOTc1NzYyYmRhNTFiNTgzODg0NWZhYzljN2M3OGMyMWZlYjM0Y2NlMWUxZjAzNmIxNTk4M2JjNDc4NDk1
24600315 General Purpose Adhesives 

LOCTITE LOCTITE

426 300GM

Description

426 300GM

General Purpose Instant Adhesive; Multipurpose; Cartridge; OEM Assembly | Bonding

Part #

426 300GM

BDI #
24600315

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Liquid
Application
OEM Assembly | Bonding
Tradename
426 | PRISM
Manufacturer's Description
Loctite 426 Prism Instant Adhesive
Color
Black
Container Size value And um
300 Gm
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
65 to 93.4 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology
Net Weight
300 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Multipurpose; Cartridge; OEM Assembly | Bonding

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh