Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

454 300GM IDH 88526 https://www.bdiexpress.com/medias/INDLOCXXXXXX-20051316-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2NXxpbWFnZS9qcGVnfGFETmhMMmhtTUM4eE1EVTJNVEV6TWpNMk16Z3dOaTlKVGtSTVQwTllXRmhZV0ZoZk1qQXdOVEV6TVRaZk16QXdlRE13TUM1cWNHY3wwM2ZiNDZlNGZhMzEzYjc4NThlMDk5MzdjZTllMTBlMjQyMjc3NGYyMjk5NTEzZDJjYzMyYWVmZWRhZjk0Yzhl
20051316 General Purpose Adhesives 

LOCTITE LOCTITE

454 300GM IDH 88526

Description

USE 24742601 ; 300G CARTRIDGE

General Purpose Instant Adhesive; Surface Insensitive | Bonding; Cartridge; Overhead/Vertical Face | Repairing

Part #

88526

BDI #
20051316

Details

90311.76 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 90,312 / each
Ft 91,224 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.3
EAN
0079340454781
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive | Bonding
Container Type
Cartridge
Texture
Liquid
Application
Overhead/Vertical Face | Repairing
Tradename
454 | PRISM
Manufacturer's Description
Loctite 454 Prism Instant Adhesive Gel
Color
Clear
Container Size value And um
300 Gm
Substrate Material
Elastomer | Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Conformance to Certificate
NSF P1
Other Features
One Part Cyanoacrylate Technology | Thixotropic Viscosity
Net Weight
300 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
88526
Long Description
General Purpose Instant Adhesive; Surface Insensitive | Bonding; Cartridge; Overhead/Vertical Face | Repairing

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh