Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

495 50GM IDH 246582 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-495-BTL-50GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTl8aW1hZ2UvanBlZ3xhR1UwTDJnNFlTOHhNRGN6TWpZNU5UazBOVEkwTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRrMVgwSlVURjgxTUVkTlh6TXdNSGd6TURBdWFuQm58YWY3NDI4OTg0MTY3MmZmMzVlZTU5NWFmZTAxYTlhMGFkMzVmMDRiNzZkNjQ2M2ViOGVhNDNlNGM0MTJmYmM2Mw
1406137 General Purpose Adhesives 

LOCTITE LOCTITE

495 50GM IDH 246582

Description

495/50 ; LOC 495/50

General Purpose Instant Adhesive; Fast Bonding; Bottle; Rubber and Plastic Bonding | Repairing

Part #

246582

BDI #
1406137

Details

19380.24 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 19,380 / each
Ft 19,576 / each
BDIExpress
QTY

Inventory

Total: 11

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Fast Bonding
Container Type
Bottle
Texture
Liquid
Application
Rubber and Plastic Bonding | Repairing
Tradename
495
Manufacturer's Description
Loctite 495 Instant Adhesive
Color
Colorless to Light Yellow
Container Size value And um
50 Gm
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Irritating
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
CID-A-A-3097 Type I Class 1
Other Features
One Part Cyanoacrylate Technology | Humidity Cure
Net Weight
50 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
246582
Long Description
General Purpose Instant Adhesive; Fast Bonding; Bottle; Rubber and Plastic Bonding | Repairing

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh