

LOCTITE
LOCTITE
AA 3298 50ML IDH 142460
LOCTITE LOCTITE
Description
LOCTITE AA 3298 50ML IDH 142460
General Purpose Structural Adhesive; Bonding; Tube; Industrial
Part #
142460
BDI #
23043925
Details
9139.68
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3298-50ML-IDH-142460/p/23043925
Your Price
Ft 9,140 / each
Ft 9,232 / each BDIExpress
Ft 9,232 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Tube
Texture
Liquid
Application
Industrial
Tradename
3298
Manufacturer's Description
Loctite 3298 Structural Adhesive
Color
Yellow
Container Size value And um
50 Ml
Substrate Material
Sheet Metal | Glass
Degree of Flashpoint value And um
12 Deg C
Odor
Strong
VOC Content - Percentage
53.4 Percentage
Other Features
Acrylic Technology | One Part Component
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
142460
Long Description
General Purpose Structural Adhesive; Bonding; Tube; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh