Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA 330/7386 50ML IDH 195792 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA330-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTR8aW1hZ2UvanBlZ3xhR0U1TDJoaE5TOHhNRGN6TWpZNU5URTVNVFU0TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek16QmZTMGxVWHpNd01IZ3pNREF1YW5CbnxmY2RlNjY3ZmE2ZDRlYmRjYjgyZDZmZmU0N2MyYTRlYmVkNDI2MTE0NDljYTZmOWZlMzM2NzIzMTU1MjVkODU2
1406108 General Purpose Adhesives 

LOCTITE LOCTITE

AA 330/7386 50ML IDH 195792

Description

330/50 AND 7386/18 MULTIBOND SET ; LOC 330/50+7386/18 MULTIBOND SET

General Purpose Structural Adhesive; Bonding | Multipurpose; Kit; Appliance | Decorative Trim | Sporting Good | Tool Handle

Part #

195792

BDI #
1406108

Details

46.18 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 46.18 / each
$ 46.65 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.068
EAN
5010266247045
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding | Multipurpose
Container Type
Kit
Texture
Liquid
Application
Appliance | Decorative Trim | Sporting Good | Tool Handle
Tradename
330
Manufacturer's Description
Loctite 330 Structural Adhesive
Color
Amber
Container Size value And um
50 Ml
Substrate Material
PVC | Phenolic | Acrylic Compound
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
1.59 Percentage | 18.4 G/L
Conformance to Certificate
NSF P1
Other Features
Two Part Acrylic Technology | Food Grade | Viscosity 67500 CP | With 7386 Activator
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
195792
Long Description
General Purpose Structural Adhesive; Bonding | Multipurpose; Kit; Appliance | Decorative Trim | Sporting Good | Tool Handle

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh