Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA 349 50ML IDH 88489 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1406170-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NjB8aW1hZ2UvanBlZ3xhR0l4TDJnMFlpOHhNRFUyTVRFd01EVTNPRGcwTmk5SlRrUk1UME5ZV0ZoWVdGaGZNVFF3TmpFM01GOHpNREI0TXpBd0xtcHdad3xmNTk3YTZiMzgxMzAxNjVmYzEzOTBjN2RlYzNjZjE5NDBjN2JlMjRjOTM1ZTg1NmZiZTY2YzIxMGJlYzg3NTFl
1406170 General Purpose Adhesives 

LOCTITE LOCTITE

AA 349 50ML IDH 88489

Description

349/50 ; LOC 349/50

General Purpose Light Cure Adhesive; Glass and Metal; Bottle; Viscous Liquid; Precision Optical Device | Furniture and Industrial Device; Colorless; 50 Ml

Part #

88489

BDI #
1406170

Details

21729.51 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 21,730 / each
Ft 21,949 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.08
EAN
0079340349315
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Glass and Metal
Container Type
Bottle
Texture
Viscous Liquid
Application
Precision Optical Device | Furniture and Industrial Device
Tradename
349 | IMPRUV
Manufacturer's Description
Loctite 349 Impruv Light Cure Adhesive
Color
Colorless
Container Size value And um
50 Ml
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
1.82 Percentage | 17.37 g/l
Other Features
Acrylic Technology | Ultraviolet Light Cure | Temperature Range -54 to 130 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
34931
Weight / LBS
0.176
Long Description
General Purpose Light Cure Adhesive; Glass and Metal; Bottle; Viscous Liquid; Precision Optical Device | Furniture and Industrial Device; Colorless; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh