https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-21362-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ2ODJ8aW1hZ2UvanBlZ3xhR0ppTDJobE9DOHhNRFUxTnpFNU5ESTNNamM1T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpFek5qSmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fGI3ZjkwMDBmNDRkNDY0ODQ5MzZkOTVlOGVmNTczZGYxZDhjNDIyOTc1ZTJiMDFjY2Q5NzI2OTA1NjAxNGQyMzk
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-21362-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ2ODJ8aW1hZ2UvanBlZ3xhR0ppTDJobE9DOHhNRFUxTnpFNU5ESTNNamM1T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpFek5qSmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fGI3ZjkwMDBmNDRkNDY0ODQ5MzZkOTVlOGVmNTczZGYxZDhjNDIyOTc1ZTJiMDFjY2Q5NzI2OTA1NjAxNGQyMzk
LOCTITE
LOCTITE
AA 3751 25ML IDH 135321
LOCTITE LOCTITE
Description
AA 3751 25ML IDH 135321 ADHESIVE ; 21362 LIGHT CURE 10EA/CS
General Purpose Light Cure Adhesive; Multipurpose; Syringe; Viscous Liquid; Designed for Tacking | Bonding | Encapsulating | Coating | Sealing; Colorless to Light Amber; 25 Ml
Part #
135321
BDI #
1055372
Details
17072.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3751-25ML-IDH-135321/p/1055372
Your Price
$ 17,072.66 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.057
EAN
0079340213623
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Multipurpose
Container Type
Syringe
Texture
Viscous Liquid
Application
Designed for Tacking | Bonding | Encapsulating | Coating | Sealing
Tradename
410 | PRISM
Manufacturer's Description
Loctite 3751 Litetak Light Cure Adhesive
Color
Colorless to Light Amber
Container Size value And um
25 Ml
Substrate Material
Glass | Phenolic | Polycarbonate | Steel
Degree of Flashpoint value And um
87.2 Deg C TCC
Odor
Mild | Ester Like | Amine Like
VOC Content - Percentage
1.09 Percentage | 10.4 g/l
Other Features
Acrylic Technology | Light Cure | Temporary Adhesive | Photonics Adhesive | Solvent Free | Temperature Range -54 to 135 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
21362
Weight / LBS
0.123
Long Description
General Purpose Light Cure Adhesive; Multipurpose; Syringe; Viscous Liquid; Designed for Tacking | Bonding | Encapsulating | Coating | Sealing; Colorless to Light Amber; 25 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


