Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA 3479 500GM IDH 478250 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA3479-KIT-500GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2OTl8aW1hZ2UvanBlZ3xhR1ZpTDJnM01pOHhNRGN6TWpjd01URXlNalU1TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFek5EYzVYMHRKVkY4MU1EQkhUVjh6TURCNE16QXdMbXB3Wnd8YTRhMzc3NWFmYjQ2ZDViYjhmZjhiOWYwZGFmN2VjZTdmMDEwZTNiMmM4ZGM3OTgyNWI1YzBiMGMyNDMxYTVmYw
15070707 General Purpose Adhesives 

LOCTITE LOCTITE

EA 3479 500GM IDH 478250

Description

LOCTITE EA 3479 500GM IDH 478250

General Purpose Epoxy Structural Adhesive; Bonding; Kit; Repair and Recovery of Wornand Damaged Machinery

Part #

EA 3479 500GM IDH 478250

BDI #
15070707

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Structural Adhesive
Typical Use
Bonding
Container Type
Kit
Texture
Liquid
Application
Repair and Recovery of Wornand Damaged Machinery
Tradename
3479
Manufacturer's Description
Loctite 3479 Epoxy Structural Adhesive
Color
Gray
Container Size value And um
500 Gm
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Non-Sagging | Heavily Reinforced | Aluminum Powder-Filled
Net Weight
1.1 Lb
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
478250
Long Description
General Purpose Epoxy Structural Adhesive; Bonding; Kit; Repair and Recovery of Wornand Damaged Machinery

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh