

LOCTITE
LOCTITE
PA 646 20KG
LOCTITE LOCTITE
Description
MACROMELT OM646/20K ; LOC MACROMELT OM 646/20KG
General Purpose Hot Melt Adhesive; Molding Compound Thermoplastic; Bag; Industrial Grade | Encapsulation
Part #
OM 646 20KG
BDI #
15001058
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/PA-646-20KG/p/15001058
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Molding Compound Thermoplastic
Container Type
Bag
Texture
Solid
Application
Industrial Grade | Encapsulation
Tradename
646 | TECHNOMELT
Manufacturer's Description
Loctite 646 Technomelt Hot Melt Adhesive
Color
Black
Container Size value And um
20 Kg
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Polyamide Technology | High Performance | Excellent Moisture Resistance | Good Adhesion
Net Weight
20 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Hot Melt Adhesive; Molding Compound Thermoplastic; Bag; Industrial Grade | Encapsulation
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh