LOCTITE
LOCTITE
PU 8519 100ML
LOCTITE LOCTITE
Description
TEROSON PU 8519 PRIMER 100ML BOTTLE
General Purpose Adhesive Primer/Activator; Improves Bond of Polyurethane; Bottle; Polyurethane Coated Glass | Residual Bead
Part #
PU 8519 100ML
BDI #
24582721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/PU-8519-100ML/p/24582721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive Primer/Activator
Typical Use
Improves Bond of Polyurethane
Container Type
Bottle
Texture
Liquid
Application
Polyurethane Coated Glass | Residual Bead
Tradename
8519 | TEROSTAT
Manufacturer's Description
Loctite 8519 Terostat Primer/Activator
Color
Black
Container Size value And um
100 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
-7 Deg C
Odor
Solvent
VOC Content - Percentage
61.2 Percentage
Other Features
Direct Glazing
Net Weight
3.38 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Primer/Activator
Keyword String
Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1178026
Long Description
General Purpose Adhesive Primer/Activator; Improves Bond of Polyurethane; Bottle; Polyurethane Coated Glass | Residual Bead
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh