Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg PUR 513C 18KG IDH 542817
18203513 General Purpose Adhesives 

LOCTITE LOCTITE

PUR 513C 18KG IDH 542817

Description

PUR 513C HOT MELT ADHESIVE IDH 542817 ; 18KG PAIL PURMELT QR 513C SOLID

General Purpose Hot Melt Adhesive; Lamination of Sandwich Panel Element; Pail; Roll Coat

Part #

PUR 513C 18KG IDH 542817

BDI #
18203513

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.8
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Lamination of Sandwich Panel Element
Container Type
Pail
Texture
Solid
Application
Roll Coat
Tradename
513C | PURMELT
Manufacturer's Description
Loctite 513C Purmelt Hot Melt Adhesive
Color
Off White
Container Size value And um
195 Kg
Substrate Material
Wood | Lauan | Fiberboard | Particleboard | Plywood | FRP | EPS Foam | PU Foam | Surface Treated Metal
Degree of Flashpoint value And um
Above 180 Deg C
Odor
Odorless
VOC Content - Percentage
0.2 Percentage
Other Features
One-Component Polyurethane Technology | Aggressive Tack | Long Open Time | High Green Strength
Net Weight
195 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
542817
Long Description
General Purpose Hot Melt Adhesive; Lamination of Sandwich Panel Element; Pail; Roll Coat

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh