

LOCTITE
LOCTITE
Pillanatragasztó Pritt Loctite 454/3
LOCTITE LOCTITE
Description
LOCTITE Pillanatragasztó Pritt Loctite 454/3
General Purpose Instant Glue Adhesive; Bonding | Quick Repair; Tube; Overhead and Vertical Face
Part #
195906
BDI #
20401152
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/Pillanatragaszt%C3%B3-Pritt-Loctite-454-3/p/20401152
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.003
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Glue Adhesive
Typical Use
Bonding | Quick Repair
Container Type
Tube
Texture
Liquid
Application
Overhead and Vertical Face
Tradename
454 | PRISM
Manufacturer's Description
Loctite 454 Prism Instant Adhesive Gel
Color
Clear
Container Size value And um
3 Gm
Substrate Material
Elastomer | Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Conformance to Certificate
NSF P1
Other Features
One Part Cyanoacrylate Technology | Thixotropic Viscosity
Net Weight
0.10 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant Glue
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
195906
Long Description
General Purpose Instant Glue Adhesive; Bonding | Quick Repair; Tube; Overhead and Vertical Face
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh