

LOCTITE
LOCTITE
SF 7387 13ML IDH 230178
LOCTITE LOCTITE
Description
SF 7387 13ML IDH 230178 ACTIVATOR ; 20263 OUTPUT 13ML BOT
General Purpose Structural Adhesive Activator; Surface Preparation; Bottle; Cure Promotion of Toughened Acrylic Adhesive
Part #
SF 7387 13ML IDH 230178
BDI #
17139386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-7387-13ML-IDH-230178/p/17139386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.04
EAN
0079340202634
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Surface Preparation
Container Type
Bottle
Texture
Liquid
Application
Cure Promotion of Toughened Acrylic Adhesive
Tradename
7387 | DEPEND
Manufacturer's Description
Loctite 7387 Depend Structural Adhesive Activator
Color
Amber
Container Size value And um
13 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
-4 Deg C
Odor
Aliphatic
VOC Content - Percentage
83.84 Percentage | 645.1 G/L
Other Features
Solvent Based | Viscosity 1 to 2 cP
Net Weight
0.44 Fl Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Structural Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
230178
Long Description
General Purpose Structural Adhesive Activator; Surface Preparation; Bottle; Cure Promotion of Toughened Acrylic Adhesive
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh