LOCTITE
LOCTITE
620 250ML IDH 135515
LOCTITE LOCTITE
Description
620 250ML IDH 135515 ANAEROBIC RETAINER ; 62070 BOTTLE 250ML LIQUID GREEN 10EA/CS
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Locating Pin in Radiator Assembly | Sleeve Into Pump Housing | Bearing in Auto Transmission | Bushing | Bearing | Seal | Fan | Liner; Green; 250 Ml
Part #
135515
BDI #
1055444
Details
134.19
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Adhesives/Retaining/620-250ML-IDH-135515/p/1055444
Your Price
$ 134.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.333
EAN
0079340620704
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press and Slip Fit High Temperature
Container Type
Bottle
Texture
Liquid
Application
Locating Pin in Radiator Assembly | Sleeve Into Pump Housing | Bearing in Auto Transmission | Bushing | Bearing | Seal | Fan | Liner
Tradename
620
Manufacturer's Description
Loctite 620 Retaining Compound
Color
Green
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
8.3 Percentage | 91 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Cure | Food Grade | Viscosity 8500 CP | Temperature Range -54 To 232 Deg C
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Locating Pin in Radiator Assembly | Sleeve Into Pump Housing | Bearing in Auto Transmission | Bushing | Bearing | Seal | Fan | Liner; Green; 250 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



