Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

638 RETAINING COMPOUND 10ML BOTTLE https://www.bdiexpress.com/medias/INDLOCRTRXXX-638-10-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1ODJ8aW1hZ2UvanBlZ3xhRFkxTDJobE5DODVPRE0wTlRJMk1UUTJOVGt3TDBsT1JFeFBRMUpVVWxoWVdGODJNemhmTVRCZk16QXdlRE13TUM1cWNHY3xkY2QzM2QzYTlkM2YxYmZiMDA3YTRkYzgyYzgwZmVkZmFhNzRiNzg2ODQyZDE3ZGM0NjA0OWE3ZWJmODIyMzkw
1406139 Retaining 

LOCTITE LOCTITE

638 RETAINING COMPOUND 10ML BOTTLE

Description

638/10 ; LOC 638/10

Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength Rapid Cure; Bottle; Liquid; Cylindrical Assembly | Bushing | Housing | Shaft; Green; 10 Ml

Part #

1803361

BDI #
1406139

Details

5163.84 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 5,164 / each
Ft 5,216 / each
BDIExpress
QTY

Inventory

Total: 15

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.011
EAN
0079340006386
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Slip Fit High Strength Rapid Cure
Container Type
Bottle
Texture
Liquid
Application
Cylindrical Assembly | Bushing | Housing | Shaft
Tradename
638
Manufacturer's Description
Loctite 638 Retaining Compound
Color
Green
Container Size value And um
10 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp
VOC Content - Percentage
6.5 Percentage | 62.03 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Anaerobic Cure | Food Grade | Viscosity 2500 CP | Temperature Range -54 To 149 Deg C
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength Rapid Cure; Bottle; Liquid; Cylindrical Assembly | Bushing | Housing | Shaft; Green; 10 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh