Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

648 50ML IDH 1406040 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1406040-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OXxpbWFnZS9qcGVnfGFEQXhMMmhoWmk4eE1EYzJOemt6TkRrNE1ERXlOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UUXdOakEwTUY4ek1EQjRNekF3TG1wd1p3fDg0OGQ4MDFkNmE5ZjNhZjQ4ZTVhYzUzN2FhMWE5ZDA4YWMxYjI4YTE1YTY1ZTFkZDI1MDQ0YTQ3MjM0MTY1YWI
1406040 Retaining 

LOCTITE LOCTITE

648 50ML IDH 1406040

Description

648/50 ; LOC 648/50

Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft; Green; 50 Ml

Part #

1804975

BDI #
1406040

Details

20066.31 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 20,066 / each
Ft 20,269 / each
BDIExpress
QTY

Inventory

Total: 8

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.053
EAN
5010266006673
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press Fit High Strength
Container Type
Bottle
Texture
Liquid
Application
Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft
Tradename
648
Manufacturer's Description
Loctite 648 Retaining Compound
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp
VOC Content - Percentage
5.34 Percentage | 50.98 g/l
Other Features
Anaerobic Cure | High Strength | Viscosity 500 CP | Temperature Range -54 To 149 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Weight / LBS
0.203
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft; Green; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh